Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx2.5", 0.75"T, Blk

  • Mfr # PS-UHMW-ESD-187

  • Zoro # G4372970


product price: $14.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-187
Zoro #
G4372970
UPC #
193005027285
Country of Origin
China

Dimensions

Length
1 ft
Width
2.5 in
Thickness
0.750 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in
Plastic Width
2.5 in
Nominal Size
2 1/2 in W x 12 in L

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
60D
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.036 lb/cu in
UV Resistant
No
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.021/-0.019 in
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Dielectric Strength
88 kV/mm
Static-Resistant
Static-Resistant
Weight
0.81 lb
Shore Hardness
60 Shore D
Rockwell Hardness
45 HRM

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.