Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx2.5", 1"T, Black

  • Mfr # PS-UHMW-ESD-211

  • Zoro # G4374300


product price: $17.15
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-211
Zoro #
G4374300
UPC #
193005027292
Country of Origin
China

Dimensions

Length
1 ft
Width
2.5 in
Thickness
1.000 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1 in
Plastic Width
2.5 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Tensile Strength
4,400 psi
Standards
UL 94 HB
Machinability
100 %
Friction Coefficient
0.15
Wear Factor
Excellent
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
UV Resistant
No
Water Absorption Rating
Excellent
Plastic Hardness
60D
Plastic Thickness Tolerance
+0.025/-0.041 in
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.01 %
Plastic Density
0.036 lb/cu in
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Weight
1.08 lb
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Dielectric Strength
88 kV/mm
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.