Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx3", 0.25"T, Black

  • Mfr # PS-UHMW-ESD-131

  • Zoro # G4372849


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-131
Zoro #
G4372849
UPC #
193005027667
Country of Origin
China

Dimensions

Length
1 ft
Width
3 in
Thickness
0.250 in
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
3 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Durometer
Shore D60
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Machinability
100 %
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.036 lb/cu in
Minimum Temperature
-20 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Impact Strength
16.0 ft-lb/in
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.15
Plastic Hardness
60D
Wear Factor
Excellent
Backing Type
No Backing
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
Shore Hardness
60 Shore D
Weight
0.32 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.