UHMWPolyethyleneBar, 1ftx3", 0.5"T, Blue
Mfr # PS-UHMW-GF-153
Zoro # G4387235
product price: $13.79
/eaKey Features
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-UHMW-GF-153
Zoro #
G4387235
UPC #
193005032036
Country of Origin
China
Dimensions
Length
1 ft
Width
3 in
Thickness
0.500 in
Plastic Width
3 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in
Description
UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.