Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx3", 0.75"T, Black

  • Mfr # PS-UHMW-ESD-191

  • Zoro # G4372255


product price: $15.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-191
Zoro #
G4372255
UPC #
193005027704
Country of Origin
China

Dimensions

Length
1 ft
Width
3 in
Thickness
0.750 in
Plastic Width
3 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Thickness
0.75 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.036 lb/cu in
Impact Strength Rating
Excellent
Minimum Temperature
-20 Degrees F
Impact Strength
16.0 ft-lb/in
Water Absorption Rating
Excellent
Machinability
100 %
Plastic Hardness
60D
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Wear Factor
Excellent
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.021/-0.019 in
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
88 kV/mm
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Static-Resistant
Rockwell Hardness
45 HRM
Weight
0.97 lb
Shore Hardness
60 Shore D
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.