Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx3", 0.75"T, Blue

  • Mfr # PS-UHMW-GF-177

  • Zoro # G4388020


product price: $19.29
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-177
Zoro #
G4388020
UPC #
193005032043
Country of Origin
China

Dimensions

Length
1 ft
Width
3 in
Thickness
0.750 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Nominal Size
3 in W x 12 in L
Plastic Thickness
0.75 in
Plastic Width
3 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Durometer
Shore D65
Standards
UL 94 HB
Temp. Range
-75 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Plastic Hardness Rating
Medium
Plastic Density
0.038 lb/cu in
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.021/-0.019 in
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Corrosion and Chemical Resistance
Good
Machinability
100 %
Temperature Range
-75 Degrees to 180 Degrees F
Minimum Temperature
-75 Degrees F
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Impact Strength
16.0 ft-lb/in
UV Resistant
No
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Weight
1.03 lb
Filler Material
Glass
Flexural Modulus
430 MPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
91 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRR
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
65 Shore D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.