Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx4", 0.75"T, Black

  • Mfr # PS-UHMW-ESD-195

  • Zoro # G4387180


product price: $19.25
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-195
Zoro #
G4387180
UPC #
193005028121
Country of Origin
China

Dimensions

Length
1 ft
Width
4 in
Thickness
0.750 in
Plastic Thickness
0.75 in
Plastic Width
4 in
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Durometer
Shore D60
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Machinability
100 %
Maximum Temperature
180 Degrees F
Plastic Density
0.036 lb/cu in
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Friction Coefficient
0.15
Impact Strength
16.0 ft-lb/in
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.021/-0.019 in
Plastic Hardness
60D
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Rockwell Hardness
45 HRM
Dielectric Strength
88 kV/mm
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
60 Shore D
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Weight
1.3 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.