Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx0.5", 0.25"T, Blk

  • Mfr # PS-UHMW-ESD-108

  • Zoro # G4386334


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-108
Zoro #
G4386334
UPC #
193005025762
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Nominal Size
1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Width
0.5 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Durometer
Shore D60
Plastic Hardness
60D
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.008 in
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Water Absorption
0.01 %
Plastic Density
0.036 lb/cu in
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
UV Resistant
No
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Weight
0.11 lb
Shore Hardness
60 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Flexural Modulus
400 MPa
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
88 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.