Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx0.5", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-140

  • Zoro # G4382904


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-140
Zoro #
G4382904
UPC #
193005025809
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in
Nominal Size
1/2 in W x 24 in L
Plastic Length
24 in
Plastic Width
0.5 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength
4,400 psi
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
100 %
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
UV Resistant
No
Friction Coefficient
0.15
Plastic Hardness
60D
Water Absorption Rating
Excellent
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.017/-0.013 in
Maximum Temperature
180 Degrees F
Plastic Density
0.036 lb/cu in
Backing Type
No Backing
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
88 kV/mm
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Weight
0.22 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.