Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx0.75", 0.5"T, Blk

  • Mfr # PS-UHMW-ESD-144

  • Zoro # G4373418


product price: $7.59
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-144
Zoro #
G4373418
UPC #
193005026080
Country of Origin
China

Dimensions

Length
2 ft
Width
0.75 in
Thickness
0.500 in
Plastic Width
0.75 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3/4 in W x 24 in L
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Water Absorption Rating
Excellent
Wear Factor
Excellent
UV Resistant
No
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Machinability
100 %
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Plastic Density
0.036 lb/cu in
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
60D
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.017/-0.013 in
Water Absorption
0.01 %
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Weight
0.32 lb
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant
Shore Hardness
60 Shore D
Static-Resistant
Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.