Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx1.5", 0.125"T, Blk

  • Mfr # PS-UHMW-ESD-56

  • Zoro # G4372200


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-56
Zoro #
G4372200
UPC #
193005026714
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Length
24 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Standards
UL 94 HB
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Density
0.036 lb/cu in
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.039/-0.006 in
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.15
Plastic Clarity
Opaque
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.01 %
Machinability
100 %
Impact Strength Rating
Excellent
UV Resistant
No
Water Absorption Rating
Excellent
Plastic Hardness
60D
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
Weight
0.17 lb
UV-Resistant
Not UV-Resistant
Dielectric Strength
88 kV/mm
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Static-Resistant
Static-Resistant
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.