Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx2", 0.25"T, Black

  • Mfr # PS-UHMW-ESD-124

  • Zoro # G4385765


product price: $9.05
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-124
Zoro #
G4385765
UPC #
193005027025
Country of Origin
China

Dimensions

Length
2 ft
Width
2 in
Thickness
0.250 in
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L
Plastic Length
24 in
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
UV Resistant
No
Impact Strength Rating
Excellent
Plastic Density
0.036 lb/cu in
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Hardness
60D
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Friction Coefficient
0.15
Machinability
100 %
Plastic Thickness Tolerance
+0.006/-0.008 in
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
88 kV/mm
Weight
0.43 lb
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.