Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx2.5", 0.25"T, Blk

  • Mfr # PS-UHMW-ESD-128

  • Zoro # G4373777


product price: $11.55
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-128
Zoro #
G4373777
UPC #
193005027384
Country of Origin
China

Dimensions

Length
2 ft
Width
2.5 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Nominal Size
2 1/2 in W x 24 in L
Plastic Width
2.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Tensile Strength
4,400 psi
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Hardness
60D
Plastic Density
0.036 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.008 in
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.15
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption
0.01 %
Water Absorption Rating
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Machinability
100 %
Impact Strength Rating
Excellent
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Weight
0.54 lb
Shore Hardness
60 Shore D
Static-Resistant
Static-Resistant
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
88 kV/mm
Rockwell Hardness
45 HRM

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.