Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx3", 0.25"T, Black

  • Mfr # PS-UHMW-ESD-132

  • Zoro # G4372745


product price: $12.49
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-132
Zoro #
G4372745
UPC #
193005027759
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
0.250 in
Plastic Width
3 in
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 24 in L
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Durometer
Shore D60
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Machinability
100 %
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Hardness
60D
Water Absorption
0.01 %
Minimum Temperature
-20 Degrees F
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Density
0.036 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.008 in
Backing Type
No Backing
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
0.65 lb
Shore Hardness
60 Shore D
Dielectric Strength
88 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Rockwell Hardness
45 HRM

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.