UHMWPolyethyleneBar, 2ftx4", 0.125"T, Black
Mfr # PS-UHMW-ESD-72
Zoro # G4373348
product price: $10.29
/eaKey Features
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-UHMW-ESD-72
Zoro #
G4373348
UPC #
193005028145
Country of Origin
China
Dimensions
Length
2 ft
Width
4 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L
Plastic Width
4 in
Description
UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.