Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx4", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-104

  • Zoro # G4374790


product price: $12.59
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-104
Zoro #
G4374790
UPC #
193005028152
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.187 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.1875 in
Nominal Size
4 in W x 24 in L
Plastic Width
4 in
Plastic Length
24 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.007/-0.005 in
UV Resistant
No
Machinability
100 %
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.01 %
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Plastic Hardness
60D
Plastic Density
0.036 lb/cu in
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Static-Resistant
Static-Resistant
Rockwell Hardness
45 HRM
Dielectric Strength
88 kV/mm
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Weight
0.66 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.