Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx4", 0.25"T, Black

  • Mfr # PS-UHMW-ESD-136

  • Zoro # G4372998


product price: $14.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-136
Zoro #
G4372998
UPC #
193005028169
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
4 in
Nominal Size
4 in W x 24 in L
Plastic Length
24 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Wear Factor
Excellent
UV Resistant
No
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Plastic Hardness
60D
Water Absorption
0.01 %
Machinability
100 %
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Density
0.036 lb/cu in
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.006/-0.008 in
Impact Strength
16.0 ft-lb/in
Backing Type
No Backing
Static-Resistant
Static-Resistant
Dielectric Strength
88 kV/mm
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Weight
0.86 lb
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Rockwell Hardness
45 HRM
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.