Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 2ftx4", 1"T, Black

  • Mfr # PS-UHMW-ESD-220

  • Zoro # G4373488


product price: $42.35
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-220
Zoro #
G4373488
UPC #
193005028190
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L
Plastic Length
24 in
Plastic Thickness
1 in
Plastic Width
4 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength
4,400 psi
Impact Strength
16.0 ft-lb/in
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Density
0.036 lb/cu in
Wear Factor
Excellent
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.025/-0.041 in
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.15
UV Resistant
No
Plastic Hardness
60D
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant
Weight
3.46 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.