Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx0.75", 0.25"T, Blk

  • Mfr # PS-UHMW-ESD-113

  • Zoro # G4375195


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-113
Zoro #
G4375195
UPC #
193005026127
Country of Origin
China

Dimensions

Length
3 ft
Width
0.75 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Length
3 ft
Plastic Width
0.75 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3/4 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
16.0 ft-lb/in
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
UV Resistant
No
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Machinability
100 %
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Density
0.036 lb/cu in
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.01 %
Friction Coefficient
0.15
Plastic Hardness
60D
Impact Strength Rating
Excellent
Backing Type
No Backing
Rockwell Hardness
45 HRM
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Weight
0.24 lb
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Shore Hardness
60 Shore D
Dielectric Strength
88 kV/mm
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 0.75 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.