Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx1", 0.375"T, Blue

  • Mfr # PS-UHMW-GF-115

  • Zoro # G4380217


product price: $12.59
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-115
Zoro #
G4380217
UPC #
193005030247
Country of Origin
China

Dimensions

Length
3 ft
Width
1 in
Thickness
0.375 in
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 36 in L
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Temp. Range
-75 Degrees to 180 Degrees F
Durometer
Shore D65
Standards
UL 94 HB
Tensile Strength
4,400 psi
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Minimum Temperature
-75 Degrees F
Temperature Range
-75 Degrees to 180 Degrees F
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Impact Strength
16.0 ft-lb/in
Plastic Hardness
65D
Water Absorption
0.01 %
Machinability
100 %
Friction Coefficient
0.15
Plastic Thickness Tolerance
+0.012/-0.009 in
UV Resistant
No
Plastic Hardness Rating
Medium
Backing Type
No Backing
Rockwell Hardness
85 HRR
Dielectric Strength
91 kV/mm
Filler Material
Glass
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Shore Hardness
65 Shore D
Flexural Modulus
430 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.52 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.