Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx1", 1"T, Black

  • Mfr # PS-UHMW-ESD-201

  • Zoro # G4373810


product price: $19.59
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-201
Zoro #
G4373810
UPC #
193005026455
Country of Origin
China

Dimensions

Length
3 ft
Width
1 in
Thickness
1.000 in
Nominal Size
1 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Thickness
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
3 ft

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Durometer
Shore D60
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Hardness
60D
Plastic Thickness Tolerance
+0.025/-0.041 in
Plastic Density
0.036 lb/cu in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Friction Coefficient
0.15
Machinability
100 %
Impact Strength
16.0 ft-lb/in
Backing Type
No Backing
Weight
1.3 lb
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Dielectric Strength
88 kV/mm
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.