Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx1.5", 0.75"T, Blk

  • Mfr # PS-UHMW-ESD-181

  • Zoro # G4378957


product price: $21.99
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-181
Zoro #
G4378957
UPC #
193005026837
Country of Origin
China

Dimensions

Length
3 ft
Width
1.5 in
Thickness
0.750 in
Plastic Length
3 ft
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Tensile Strength
4,400 psi
Standards
UL 94 HB
Plastic Hardness
60D
Plastic Clarity
Opaque
Impact Strength
16.0 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.021/-0.019 in
Machinability
100 %
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Plastic Density
0.036 lb/cu in
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Weight
1.46 lb
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Shore Hardness
60 Shore D
Static-Resistant
Static-Resistant
Dielectric Strength
88 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.