Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx2.5", 0.25"T, Blk

  • Mfr # PS-UHMW-ESD-129

  • Zoro # G4373007


product price: $14.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-129
Zoro #
G4373007
UPC #
193005027476
Country of Origin
China

Dimensions

Length
3 ft
Width
2.5 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Length
3 ft
Nominal Size
2 1/2 in W x 36 in L
Plastic Width
2.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Durometer
Shore D60
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
UV Resistant
No
Plastic Thickness Tolerance
+0.006/-0.008 in
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Wear Factor
Excellent
Impact Strength
16.0 ft-lb/in
Plastic Hardness
60D
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Plastic Density
0.036 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Weight
0.81 lb
Dielectric Strength
88 kV/mm
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Rockwell Hardness
45 HRM
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.