Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx3", 0.25"T, Blue

  • Mfr # PS-UHMW-GF-99

  • Zoro # G4381790


product price: $20.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-99
Zoro #
G4381790
UPC #
193005032333
Country of Origin
China

Dimensions

Length
3 ft
Width
3 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Width
3 in
Nominal Size
3 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Standards
UL 94 HB
Temp. Range
-75 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Durometer
Shore D65
UV Resistant
No
Wear Factor
Excellent
Impact Strength
16.0 ft-lb/in
Plastic Clarity
Opaque
Minimum Temperature
-75 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100 %
Friction Rating
Very Slippery
Temperature Range
-75 Degrees to 180 Degrees F
Friction Coefficient
0.15
Plastic Hardness
65D
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Density
0.038 lb/cu in
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Flexural Modulus
430 MPa
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Shore Hardness
65 Shore D
Coefficient of Thermal Expansion
Not Rated
Filler Material
Glass
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
91 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
Weight
1.03 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.