Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx3", 0.75"T, Black

  • Mfr # PS-UHMW-ESD-193

  • Zoro # G4372499


product price: $38.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-193
Zoro #
G4372499
UPC #
193005027889
Country of Origin
China

Dimensions

Length
3 ft
Width
3 in
Thickness
0.750 in
Nominal Size
3 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Width
3 in
Plastic Thickness
0.75 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Durometer
Shore D60
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Density
0.036 lb/cu in
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.021/-0.019 in
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength
16.0 ft-lb/in
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Machinability
100 %
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Plastic Hardness
60D
Backing Type
No Backing
Flexural Modulus
400 MPa
Dielectric Strength
88 kV/mm
Rockwell Hardness
45 HRM
Weight
2.92 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.