Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx3", 0.75"T, Blue

  • Mfr # PS-UHMW-GF-179

  • Zoro # G4380314


product price: $49.35
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-179
Zoro #
G4380314
UPC #
193005032364
Country of Origin
China

Dimensions

Length
3 ft
Width
3 in
Thickness
0.750 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 36 in L
Plastic Thickness
0.75 in
Plastic Length
3 ft

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Standards
UL 94 HB
Temp. Range
-75 Degrees to 180 Degrees F
Durometer
Shore D65
Tensile Strength
4,400 psi
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.021/-0.019 in
Minimum Temperature
-75 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Plastic Hardness
65D
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Temperature Range
-75 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
Impact Strength
16.0 ft-lb/in
UV Resistant
No
Friction Coefficient
0.15
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Weight
3.08 lb
Filler Material
Glass
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
430 MPa
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
91 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.