Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx3", 1"T, Black

  • Mfr # PS-UHMW-ESD-217

  • Zoro # G4372115


product price: $47.55
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-217
Zoro #
G4372115
UPC #
193005027896
Country of Origin
China

Dimensions

Length
3 ft
Width
3 in
Thickness
1.000 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Nominal Size
3 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Standards
UL 94 HB
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.025/-0.041 in
Wear Factor
Excellent
Impact Strength
16.0 ft-lb/in
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.15
UV Resistant
No
Impact Strength Rating
Excellent
Plastic Density
0.036 lb/cu in
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
60D
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Weight
3.89 lb
Rockwell Hardness
45 HRM
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm
Static-Resistant
Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.