Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx4", 0.125"T, Black

  • Mfr # PS-UHMW-ESD-73

  • Zoro # G4371099


product price: $12.59
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-73
Zoro #
G4371099
UPC #
193005028206
Country of Origin
China

Dimensions

Length
3 ft
Width
4 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 36 in L
Plastic Length
3 ft
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness
60D
Plastic Density
0.036 lb/cu in
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Machinability
100 %
Plastic Thickness Tolerance
+0.039/-0.006 in
Plastic Hardness Rating
Medium
Backing Type
No Backing
Shore Hardness
60 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.67 lb
Dielectric Strength
88 kV/mm
Flexural Modulus
400 MPa
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.