Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 4ftx0.75", 0.75"T, Blk

  • Mfr # PS-UHMW-ESD-174

  • Zoro # G4376315


product price: $18.99
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-174
Zoro #
G4376315
UPC #
193005026196
Country of Origin
China

Dimensions

Length
4 ft
Width
0.75 in
Thickness
0.750 in
Nominal Size
3/4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in
Plastic Width
0.75 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Durometer
Shore D60
Standards
UL 94 HB
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.021/-0.019 in
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Plastic Hardness
60D
Plastic Density
0.036 lb/cu in
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
UV Resistant
No
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Weight
0.97 lb
Rockwell Hardness
45 HRM
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
Dielectric Strength
88 kV/mm
Shore Hardness
60 Shore D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.