Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 4ftx1.5", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-154

  • Zoro # G4386815


product price: $19.45
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-154
Zoro #
G4386815
UPC #
193005026882
Country of Origin
China

Dimensions

Length
4 ft
Width
1.5 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Thickness
0.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Standards
UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
UV Resistant
No
Machinability
100 %
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Plastic Hardness
60D
Plastic Thickness Tolerance
+0.017/-0.013 in
Impact Strength
16.0 ft-lb/in
Water Absorption Rating
Excellent
Plastic Density
0.036 lb/cu in
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Weight
1.3 lb
Flexural Modulus
400 MPa
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.