Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 4ftx1.5", 0.75"T, Blk

  • Mfr # PS-UHMW-ESD-182

  • Zoro # G4371537


product price: $27.99
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-182
Zoro #
G4371537
UPC #
193005026899
Country of Origin
China

Dimensions

Length
4 ft
Width
1.5 in
Thickness
0.750 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Thickness
0.75 in
Nominal Size
1 1/2 in W x 48 in L

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Durometer
Shore D60
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.021/-0.019 in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Plastic Density
0.036 lb/cu in
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Friction Rating
Very Slippery
UV Resistant
No
Water Absorption
0.01 %
Plastic Hardness
60D
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Weight
1.94 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa
Shore Hardness
60 Shore D
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.