Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 4ftx1.5", 1"T, Black

  • Mfr # PS-UHMW-ESD-206

  • Zoro # G4386900


product price: $33.75
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-206
Zoro #
G4386900
UPC #
193005026905
Country of Origin
China

Dimensions

Length
4 ft
Width
1.5 in
Thickness
1.000 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in
Plastic Thickness
1 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
UL 94 HB
Durometer
Shore D60
Corrosion and Chemical Resistance
Good
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Friction Coefficient
0.15
Plastic Density
0.036 lb/cu in
Plastic Clarity
Opaque
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Hardness
60D
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.025/-0.041 in
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Machinability
100 %
Water Absorption
0.01 %
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
Weight
2.59 lb
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.