Zoro Homepage

UHMWPolyethyleneBar, 4ftx2", 0.75"T, Black

  • Mfr # PS-UHMW-ESD-186

  • Zoro # G4375177


product price: $36.65
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-186
Zoro #
G4375177
UPC #
193005027223
Country of Origin
China

Dimensions

Length
4 ft
Width
2 in
Thickness
0.750 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in
Nominal Size
2 in W x 48 in L
Plastic Length
4 ft

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Minimum Temperature
-20 Degrees F
Water Absorption
0.01 %
Plastic Clarity
Opaque
Plastic Density
0.036 lb/cu in
Machinability
100 %
Friction Rating
Very Slippery
Plastic Hardness
60D
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.021/-0.019 in
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Backing Type
No Backing
Shore Hardness
60 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
88 kV/mm
Weight
2.59 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.