Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 4ftx2.5", 0.25"T, Blk

  • Mfr # PS-UHMW-ESD-130

  • Zoro # G4371500


product price: $18.19
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-130
Zoro #
G4371500
UPC #
193005027568
Country of Origin
China

Dimensions

Length
4 ft
Width
2.5 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2.5 in
Nominal Size
2 1/2 in W x 48 in L
Plastic Length
4 ft
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Plastic Thickness Tolerance
+0.006/-0.008 in
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.036 lb/cu in
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength
16.0 ft-lb/in
Water Absorption
0.01 %
Plastic Clarity
Opaque
UV Resistant
No
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Plastic Hardness
60D
Machinability
100 %
Plastic Hardness Rating
Medium
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa
Dielectric Strength
88 kV/mm
Wear Rate
Not Rated
Rockwell Hardness
45 HRM
FDA Compliance
Not FDA Compliant
Weight
1.08 lb
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.