Zoro Homepage

UHMWPolyethyleneBar, 4ftx3", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-166

  • Zoro # G4375019


product price: $34.19
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-166
Zoro #
G4375019
UPC #
193005027933
Country of Origin
China

Dimensions

Length
4 ft
Width
3 in
Thickness
0.500 in
Plastic Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 48 in L
Plastic Width
3 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Tensile Strength
4,400 psi
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.017/-0.013 in
Impact Strength Rating
Excellent
UV Resistant
No
Plastic Hardness
60D
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Impact Strength
16.0 ft-lb/in
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Plastic Density
0.036 lb/cu in
Plastic Clarity
Opaque
Machinability
100 %
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.01 %
Backing Type
No Backing
Weight
2.59 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant
Dielectric Strength
88 kV/mm
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.