Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 4ftx4", 0.375"T, Blue

  • Mfr # PS-UHMW-GF-132

  • Zoro # G4377898


product price: $43.95
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-132
Zoro #
G4377898
UPC #
193005032647
Country of Origin
China

Dimensions

Length
4 ft
Width
4 in
Thickness
0.375 in
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L
Plastic Length
4 ft
Plastic Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Tensile Strength
4,400 psi
Durometer
Shore D65
Temp. Range
-75 Degrees to 180 Degrees F
Standards
UL 94 HB
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Plastic Hardness
65D
Wear Factor
Excellent
Friction Coefficient
0.15
Water Absorption
0.01 %
Machinability
100 %
Corrosion and Chemical Resistance
Good
Minimum Temperature
-75 Degrees F
Temperature Range
-75 Degrees to 180 Degrees F
UV Resistant
No
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.012/-0.009 in
Plastic Density
0.038 lb/cu in
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Weight
2.77 lb
Dielectric Strength
91 kV/mm
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Filler Material
Glass
Flexural Modulus
430 MPa
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.