Zoro Homepage

UHMWPolyethyleneBar, 8ftx1", 0.125"T, White

  • Mfr # BULK-PS-UHMW-1052

  • Zoro # G816327435


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Backing Type
No Backing
Standards
FDA, UL 94 HB
Plastic Clarity
Opaque
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-1052
Zoro #
G816327435
UPC #
-
Country of Origin
China

Dimensions

Plastic Width
1 in
Plastic Thickness
0.125 in
Plastic Length
8 ft

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 160 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.