Zoro Homepage

UHMWPolyethyleneBar, 8ftx2", 0.25"T, White

  • Mfr # BULK-PS-UHMW-1054

  • Zoro # G216327363


product price: $14.49
/ea

Key Features

Backing Type
No Backing
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Friction Coefficient
0.15
Standards
FDA, UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-1054
Zoro #
G216327363
UPC #
-
Country of Origin
China

Dimensions

Plastic Width
2 in
Plastic Thickness
0.25 in
Plastic Length
8 ft

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 160 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.