UHMWPolyethyleneBar, 8ftx2", 0.5"T, Off-Wht
Mfr # 07B94104
Zoro # G516296581
product price: $39.69
/eaKey Features
Plastic Clarity
Translucent
Shape
Rectangular
Material
UHMW Polyethylene
Color
Off-White
Fabrication
Extruded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07B94104
Zoro #
G516296581
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.5 in
Plastic Width
2 in
Plastic Length
8 ft
Details
Plastic Clarity
Translucent
Shape
Rectangular
Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Off-White
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Description
UHMW Polyethylene Bar, UHMW Polyethylene, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.