Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 8ftx2", 0.5"T, White

  • Mfr # BULK-PS-UHMW-1060

  • Zoro # G616327611


product price: $24.39
/ea

Key Features

Shape
Rectangular
Friction Coefficient
0.15
Color
White
Material
UHMW Polyethylene
Plastic Density
0.034 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-1060
Zoro #
G616327611
UPC #
-
Country of Origin
China

Dimensions

Plastic Width
2 in
Plastic Length
8 ft
Plastic Thickness
0.5 in

Details

Shape
Rectangular
Friction Coefficient
0.15
Color
White
Material
UHMW Polyethylene
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Standards
FDA, UL 94 HB
Water Absorption
0.01 %
Plastic Clarity
Opaque
Item
UHMW Polyethylene Bar
Impact Strength
160 ft-lb/in
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
Maximum Temperature
180 Degrees F
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Tensile Strength
4,400 psi
Machinability
100 %
Minimum Temperature
-70 Degrees F
Coefficient of Thermal Expansion
3.6 x 10^-4 K^-1
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRR
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Weight
3.26 lb
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 160 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.