UHMWPolyethyleneBar, 8ftx3", 0.375"T, White
Mfr # BULK-PS-UHMW-1056
Zoro # G216327387
product price: $26.69
/eaKey Features
Plastic Density
0.034 lb/cu in
Color
White
Water Absorption
0.01 %
Plastic Clarity
Opaque
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-UHMW-1056
Zoro #
G216327387
UPC #
-
Country of Origin
China
Dimensions
Plastic Thickness
0.375 in
Plastic Width
3 in
Plastic Length
8 ft
Description
UHMW Polyethylene Bar, UHMW Polyethylene, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 160 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.