Zoro Homepage

UHMWPolyethyleneBar, 8ftx3", 0.5"T, Off-Wht

  • Mfr # 07B95104

  • Zoro # G816296588


product price: $57.99
/ea

Key Features

Color
Off-White
Plastic Clarity
Translucent
Shape
Rectangular
Material
UHMW Polyethylene
Plastic Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07B95104
Zoro #
G816296588
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
3 in
Plastic Thickness
0.5 in
Plastic Length
8 ft

Details

Color
Off-White
Plastic Clarity
Translucent
Shape
Rectangular
Material
UHMW Polyethylene
Item
UHMW Polyethylene Bar
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.