Zoro Homepage

Ultrasonic Cleaner, 610mL

  • Mfr # 32V114

  • Zoro # G4988121


product price: $51.19
/ea

Key Features

Overall Width
5 1/8 in
Overall Depth
5 in
Overall Height
5 in
Tank Capacity
0.16 gal
Tank Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V114
Zoro #
G4988121
UPC #
190735556979
Country of Origin
China

Dimensions

Overall Width
5 1/8 in
Overall Depth
5 in
Overall Height
5 in
Tank Depth
2 in
Manufacturers Warranty Length
1 yr
Tank Height
2 in
Tank Width
3 in

Details

Item
Ultrasonic Cleaner
Tank Capacity
0.16 gal
Includes Timer
No
Timer
Yes
Auto Shutoff
Yes
Special Features
3 Minute Auto Shut-Off
Hz
25kHz
Type
Small
Tank Material
Stainless Steel
Heated
Not Heated
Display
No
Timer Range
0 to 3 min
Timer Style
None
Product Type
Ultrasonic Cleaner
Includes Display
No
Includes Auto Shutoff
Yes

Description

Ultrasonic Cleaner, Tank Capacity 0.16 gal, Tank Depth 2 in, Tank Height 2 in, Tank Width 3 in, Timer Style None, Timer Range 0 to 3 min, Auto Shutoff Yes, Heated Not Heated, Includes Timer No, Tank Material Stainless Steel, Hz 25kHz, Overall Depth 5 in, Overall Height 5 in, Overall Width 5 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.