Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, High Power, 750ml, SS

  • Mfr # 32V113

  • Zoro # G4988137


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Includes
CD Holder, Removable Basket, Watch Holder
Overall Depth
5 in
Overall Height
5 in
Tank Capacity
0.2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V113
Zoro #
G4988137
UPC #
190735556962
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Depth
5 in
Overall Height
5 in
Tank Depth
1 7/8 in
Tank Width
4 3/4 in
Manufacturers Warranty Length
1 yr
Tank Height
1 3/4 in

Details

Item
Ultrasonic Cleaner
Includes
CD Holder, Removable Basket, Watch Holder
Tank Capacity
0.2 gal
Auto Shutoff
No
Heated
Not Heated
Includes Timer
Yes
Timer Range
180 sec, 280 sec, 380 sec, 480 sec, 90 sec
Type
High Power
Timer Style
None
Display
Yes
Tank Material
Stainless Steel
Timer
Yes
Special Features
Digital Timer Control System
Includes Display
Yes
Includes Auto Shutoff
No
Product Type
Ultrasonic Cleaner

Description

Ultrasonic Cleaner, Tank Capacity 0.2 gal, Tank Depth 1 7/8 in, Tank Height 1 3/4 in, Tank Width 4 3/4 in, Timer Style None, Timer Range 180 sec, 280 sec, 380 sec, 480 sec, 90 sec, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Overall Depth 5 in, Overall Height 5 in, Overall Width 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.