Ultrasonic Insert, #10-24, 3/8 in L, 0.278 in Insert Dia., 0.249 in Tapered End Dia., Brass, 500 PK

  • Mfr # HI-124-WH-PK500

  • Zoro # G8055117


product price:  $120.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
Brass
Insert Diameter
0.278 in
Shank Type
Straight
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HI-124-WH-PK500
Zoro #
G8055117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Insert Diameter
0.278 in
Overall Length
3/8 in
Minimum Material Thickness
7/64 in
Drill Bit Size
6.30 mm
Tapered End Diameter
0.249 in
Maximum Hole Diameter
0.252 in

Details

Item
Ultrasonic Insert
Material
Brass
Shank Type
Straight
Thread Type
UNC
Compatible Material
Thermoplastics
Installation Method
Ultrasonic Horn; Heat Driver
Flange Style
Flush
System of Measurement
Inch
Thread Direction
Right Hand
Insert Type
Heat-Set Insert
Finish
Plain
Series
E-Z Sonic
Features
Pull-Out Resistance

Description

Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 3/8 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Straight, Tapered End Diameter 0.252 in, Flange Style Flush, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 6.30 mm, Minimum Material Thickness 7/64 in, Maximum Hole Diameter 0.252 in, Features Pull-Out Resistance, Finish Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products