Shop ZORO SELECT
See all product information
Create Account
Ultrasonic Insert, #10-24, 3/8 in L, 0.312 in Insert Dia., 0.249 in Tapered End Dia., Brass, 500 PK
- Mfr # FL-124-HI-PK500
- Zoro # G8264803
product price:Â
$
151.99
/pk of 500, $0.30/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Material
Brass
Insert Diameter
0.312 in
Shank Type
Straight
Overall Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL-124-HI-PK500
- Zoro #
- G8264803
- UPC #
- -
- Country of Origin
- China
- Item
- Ultrasonic Insert
- Material
- Brass
- Shank Type
- Straight
- Thread Type
- Coarse
- Compatible Material
- Thermoplastic
- Installation Method
- Heat Driver, Ultrasonic Horn
- Flange Style
- Flanged
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Series
- E-Z Sonic
- Insert Type
- Heat-Set Insert
- Features
- Pull-Out Resistance
- Finish
- Plain
- Shell Material
- Brass
- Product Type
- Heat-Set Insert
- Traction Material
- Brass
Dimensions
- Thread Size
- #10-24
- Insert Diameter
- 0.312 in
- Overall Length
- 3/8 in
- Drill Bit Size
- 6.30 mm
- Minimum Material Thickness
- 7/64 in
- Tapered End Diameter
- 0.249 in
- Maximum Hole Diameter
- 0.252 in
- Flange Diameter
- 0.312 in
- Wire Rope Length
- 27/64 in
- Length
- 27/64 in
- Fits Chest Size
- Pull-Out Resistance
- Hole Diameter - Maximum
- 0.252 in
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 27/64 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Shank Type Straight, Tapered End Diameter 0.252 in, Flange Style Flanged, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 6.30 mm, Minimum Material Thickness 7/64 in, Maximum Hole Diameter 0.252 in, Features Pull-Out Resistance, Finish Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.