Ultrasonic Insert, #10-32, 7/32 in L, 0.296 in Insert Dia., 0.272 in Tapered End Dia., Brass
- Mfr # TH-132-SV-PK500
- Zoro # G7952865
product price:Â
$
107.99
/pk of 500, $0.22/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Material
Brass
Insert Diameter
0.296 in
Shank Type
Tapered
Overall Length
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-132-SV-PK500
- Zoro #
- G7952865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ultrasonic Insert
- Material
- Brass
- Shank Type
- Tapered
- Number of Vanes
- 1
- Thread Type
- Fine
- Compatible Material
- Thermoplastic
- Installation Method
- Heat Driver, Ultrasonic Horn
- Flange Style
- Flush
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Series
- E-Z Sonic
- Insert Type
- Heat-Set Insert
- Features
- Pull-Out Resistance
- Finish
- Plain
- Shell Material
- Brass
- Product Type
- Heat-Set Insert
- Traction Material
- Brass
Dimensions
- Thread Size
- #10-32
- Insert Diameter
- 0.296 in
- Overall Length
- 7/32 in
- Drill Bit Size
- 0.267 in
- Minimum Material Thickness
- 5/32 in
- Tapered End Diameter
- 0.272 in
- Maximum Hole Diameter
- 0.277 in
- Wire Rope Length
- 15/64 in
- Length
- 15/64 in
- Fits Chest Size
- Pull-Out Resistance
- Hole Diameter - Maximum
- 0.277 in
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 15/64 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Material Brass, Shank Type Tapered, Tapered End Diameter 0.267 in, Flange Style Flush, Number of Vanes 1, Compatible Material Thermoplastic, Drill Bit Size 9/32 in, Minimum Material Thickness 5/32 in, Maximum Hole Diameter 0.277 in, Features Pull-Out Resistance, Finish Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.