Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.375 in Insert Dia., 0.312 in Tapered End Dia., Brass
- Mfr # FL-428-HI-PK500
- Zoro # G8153975
product price:Â
$
90.15
/pk of 500, $0.18/ea
Key Features
Thread Size
1/4"-28
Material
Brass
Insert Diameter
0.375 in
Shank Type
Straight
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL-428-HI-PK500
- Zoro #
- G8153975
- UPC #
- -
- Country of Origin
- United States
- Item
- Ultrasonic Insert
- Material
- Brass
- Shank Type
- Straight
- Thread Type
- Fine
- Compatible Material
- Thermoplastic
- Installation Method
- Heat Driver, Ultrasonic Horn
- Flange Style
- Flanged
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Features
- Pull-Out Resistance
- Series
- E-Z Sonic
- Insert Type
- Heat-Set Insert
- Shell Material
- Brass
- Product Type
- Heat-Set Insert
- Traction Material
- Brass
Dimensions
- Thread Size
- 1/4"-28
- Insert Diameter
- 0.375 in
- Overall Length
- 1/2 in
- Drill Bit Size
- 8.00 mm
- Minimum Material Thickness
- 1/8 in
- Tapered End Diameter
- 0.312 in
- Maximum Hole Diameter
- 0.315 in
- Flange Diameter
- 0.375 in
- Wire Rope Length
- 35/64 in
- Length
- 35/64 in
- Fits Chest Size
- Pull-Out Resistance
- Hole Diameter - Maximum
- 0.315 in
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 11/32 in, Overall Length 35/64 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Brass, Shank Type Straight, Tapered End Diameter 0.315 in, Flange Style Flanged, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 8.00 mm, Minimum Material Thickness 1/8 in, Maximum Hole Diameter 0.315 in, Features Pull-Out Resistance, Finish Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.