Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass

  • Mfr # DV-428-TH-PK500

  • Zoro # G8001314


product price:  $98.99
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-28
Material
Brass
Insert Diameter
0.375 in
Shank Type
Tapered
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV-428-TH-PK500
Zoro #
G8001314
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-28
Insert Diameter
0.375 in
Overall Length
1/2 in
Drill Bit Size
0.321 in
Minimum Material Thickness
3/16 in
Tapered End Diameter
0.332 in
Maximum Hole Diameter
0.363 in

Details

Item
Ultrasonic Insert
Material
Brass
Shank Type
Tapered
Number of Vanes
2
Thread Type
UNC
Compatible Material
Thermoplastics
Installation Method
Ultrasonic Horn; Heat Driver
Flange Style
Flush
System of Measurement
Inch
Thread Direction
Right Hand
Insert Type
Heat-Set Insert
Series
E-Z Sonic
Finish
Plain
Features
Pull-Out Resistance

Description

Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 1/2 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Brass, Shank Type Tapered, Tapered End Diameter 0.332 in, Flange Style Flush, Number of Vanes 2, Compatible Material Thermoplastic, Drill Bit Size 0.321 in, Minimum Material Thickness 3/16 in, Maximum Hole Diameter 0.363 in, Features Pull-Out Resistance, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.