Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.494 in Insert Dia., 0.465 in Tapered End Dia., Brass
- Mfr # HI-324-WH-PK500
- Zoro # G8305141
product price:Â
$
162.99
/pk of 500, $0.33/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-24
Material
Brass
Insert Diameter
0.494 in
Shank Type
Straight
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HI-324-WH-PK500
- Zoro #
- G8305141
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ultrasonic Insert
- Material
- Brass
- Shank Type
- Straight
- Thread Type
- Fine
- Compatible Material
- Thermoplastic
- Installation Method
- Heat Driver, Ultrasonic Horn
- Flange Style
- Flush
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Features
- Pull-Out Resistance
- Insert Type
- Heat-Set Insert
- Series
- E-Z Sonic
- Shell Material
- Brass
- Product Type
- Heat-Set Insert
- Traction Material
- Brass
Dimensions
- Thread Size
- 3/8"-24
- Insert Diameter
- 0.494 in
- Overall Length
- 1/2 in
- Minimum Material Thickness
- 15/64 in
- Drill Bit Size
- 15/32 in
- Tapered End Diameter
- 0.465 in
- Maximum Hole Diameter
- 0.469 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
- Fits Chest Size
- Pull-Out Resistance
- Hole Diameter - Maximum
- 0.469 in
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 1/2 in, Thread Size 3/8 In.-24, Thread Direction Right Hand, Thread Type Fine, Material Brass, Shank Type Straight, Tapered End Diameter 0.469 in, Flange Style Flush, Number of Vanes Not Applicable, Compatible Material Thermoplastic, Drill Bit Size 15/32 in, Minimum Material Thickness 15/64 in, Maximum Hole Diameter 0.469 in, Features Pull-Out Resistance, Finish Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.